Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zani 2 Light Wall Sconce 4.5 In. Aged Brass

  • Mfr # H655102B-AGB

  • Zoro # G715452580


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Height
28.25 in
Fixture Voltage
120V
Assembled Depth
6.25 in
Lamp Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H655102B-AGB
Zoro #
G715452580
UPC #
806134069025
Country of Origin
China

Dimensions

Height
28.25 in
Assembled Depth
6.25 in
Length
4.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Iron
Watts
60W
Shade Color
Aged Brass
Slope Ceiling Compatable
Yes
Designer
Mitzi
Socket Count
2
Product Care
Clean with soft, damp cloth
Battery Included
No
Color
Aged Brass
Bulb Shape
E26 Medium Base

Description

Inspired by 1940s industrialism and reminiscent of an urban subway map, Zani is a classic globe sconce with a literal twist. Curved arms flow from a circular backplate and hold the globes up or down, casting light in both directions and giving the piece a feeling of fluidity. Choose from clear glass bulbs for bright, clean light or opt for opal glass for a more refined look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.