Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zani 2 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H655102A-AGB

  • Zoro # G615452772


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Assembled Depth
6.25 in
Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H655102A-AGB
Zoro #
G615452772
UPC #
806134068974
Country of Origin
China

Dimensions

Height
25.5 in
Assembled Depth
6.25 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Iron
Lamp Included
N
Shade Color
Aged Brass
Watts
4W
Product Care
Clean with soft, damp cloth
Socket Count
2
Color
Aged Brass
Bulb Shape
G9
Designer
Mitzi
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Inspired by 1940s industrialism and reminiscent of an urban subway map, Zani is a classic globe sconce with a literal twist. Curved arms flow from a circular backplate and hold the globes up or down, casting light in both directions and giving the piece a feeling of fluidity. Choose from clear glass bulbs for bright, clean light or opt for opal glass for a more refined look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.