Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zani 2 Light Wall Sconce 4.75 In. Old Bronze

  • Mfr # H655102A-OB

  • Zoro # G515452698


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Fixture Voltage
120V
Lamp Included
N
Body Material
Iron
Assembled Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H655102A-OB
Zoro #
G515452698
UPC #
806134068998
Country of Origin
China

Dimensions

Height
25.5 in
Assembled Depth
6.25 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Iron
Includes
Fixture, Hardware
Watts
4W
Shade Color
Old Bronze
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
2
Designer
Mitzi
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Color
Old Bronze

Description

Inspired by 1940s industrialism and reminiscent of an urban subway map, Zani is a classic globe sconce with a literal twist. Curved arms flow from a circular backplate and hold the globes up or down, casting light in both directions and giving the piece a feeling of fluidity. Choose from clear glass bulbs for bright, clean light or opt for opal glass for a more refined look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.