Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zio & Sons X Beverly 1 Light Pendant 13.5 In. Aged Brass

  • Mfr # H770701S-AGB

  • Zoro # G415447060


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
14.75 in
Length
13.5 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H770701S-AGB
Zoro #
G415447060
UPC #
806134109998
Country of Origin
China

Dimensions

Height
14.75 in
Length
13.5 in
Width
10 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
ZIO & SONS

Description

Simply captivating, the Beverly wall sconce and pendant could easily reside in a Victorian revival or modern loft. Inspired by American heritage design at the turn of the 20th century, Beverly is a timeless classic. Available in aged brass, old bronze, and polished nickel, Beverly is great for spaces where repetition is needed, like down a hallway or lining the walls of a bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.