Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zio & Sons X Beverly 1 Light Wall Sconce 13 In. Polished Nickel

  • Mfr # H770101-PN

  • Zoro # G315452584


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Width
7.5 in
Fixture Voltage
120V
Assembled Depth
8.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H770101-PN
Zoro #
G315452584
UPC #
806134109967
Country of Origin
China

Dimensions

Height
12.5 in
Width
7.5 in
Assembled Depth
8.5 in
Length
13 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
ZIO & SONS
Socket Count
1
Color
Polished Nickel
Slope Ceiling Compatable
Yes

Description

Simply captivating, the Beverly wall sconce and pendant could easily reside in a Victorian revival or modern loft. Inspired by American heritage design at the turn of the 20th century, Beverly is a timeless classic. Available in aged brass, old bronze, and polished nickel, Beverly is great for spaces where repetition is needed, like down a hallway or lining the walls of a bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.