Zio & Sons X Camille 1 Light Pendant 12 In. Aged Brass/Glossy White

  • Mfr # H769701L-AGB/GWH

  • Zoro # G415452668


product price:  $436.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Glossy White
Height
10.75 in
Length
12 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H769701L-AGB/GWH
Zoro #
G415452668
UPC #
806134109912
Country of Origin
China

Dimensions

Height
10.75 in
Length
12 in
Width
18 in

Details

Color
Aged Brass/Glossy White
Voltage
120V
Item
Pendant
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
ZIO & SONS
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

The Camille wall sconce and pendant draws her best features from French design. Aged brass details pop against the glossy black or white dome outfitted with a white interior. From an industrial form to Mid-century styling, Camille may be vintage inspired but was certainly made for modern homes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.