
Zio & Sons X Camille 1 Light Pendant 15 In. Aged Brass/Glossy White
Mfr # H769701S-AGB/GWH
Zoro # G115452579
product price:Â $336.00
/ea
Free Shipping & Returns
Key Features
Color
Aged Brass/Glossy White
Height
9.25 in
Length
15 in
Width
13 in
Voltage
120V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H769701S-AGB/GWH
Zoro #
G115452579
UPC #
806134109936
Country of Origin
China
Dimensions
Height
9.25 in
Length
15 in
Width
13 in
Details
Color
Aged Brass/Glossy White
Voltage
120V
Item
Pendant
Material
Steel
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
ZIO & SONS
Description
The Camille wall sconce and pendant draws her best features from French design. Aged brass details pop against the glossy black or white dome outfitted with a white interior. From an industrial form to Mid-century styling, Camille may be vintage inspired but was certainly made for modern homes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.