Zio & Sons X Camille 1 Light Wall Sconce 5 In. Aged Brass/Glossy White

  • Mfr # H769101-AGB/GWH

  • Zoro # G915452564


product price:  $260.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
8 in
Fixture Voltage
120V
Length
5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H769101-AGB/GWH
Zoro #
G915452564
UPC #
806134109899
Country of Origin
China

Dimensions

Height
11.5 in
Width
8 in
Length
5 in
Assembled Depth
10.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Body Material
Steel
Shade Color
Aged Brass
Includes
Fixture, Hardware
Lamp Included
N
Designer
ZIO & SONS
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Color
Aged Brass/Glossy White
Battery Included
No
Socket Count
1

Description

The Camille wall sconce and pendant draws her best features from French design. Aged brass details pop against the glossy black or white dome outfitted with a white interior. From an industrial form to Mid-century styling, Camille may be vintage inspired but was certainly made for modern homes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.