Zio & Sons X Camille 1 Light Wall Sconce 9 In. Aged Brass/Glossy Black

  • Mfr # H769101-AGB/GBK

  • Zoro # G415452613


product price:  $166.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
8 in
Fixture Voltage
120V
Lamp Included
N
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H769101-AGB/GBK
Zoro #
G415452613
UPC #
806134109882
Country of Origin
China

Dimensions

Height
11.5 in
Width
8 in
Length
9 in
Assembled Depth
10.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Watts
60W
Shade Color
Aged Brass
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
ZIO & SONS
Battery Included
No
Color
Aged Brass/Glossy Black
Socket Count
1

Description

The Camille wall sconce and pendant draws her best features from French design. Aged brass details pop against the glossy black or white dome outfitted with a white interior. From an industrial form to Mid-century styling, Camille may be vintage inspired but was certainly made for modern homes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.