Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zio & Sons X Gaia 2 Light Table Lamp 7.5 In. Aged Brass

  • Mfr # HL777201-AGB/CLC

  • Zoro # G015379570


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
13.5 in
Material
Ceramic
Color
Aged Brass
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL777201-AGB/CLC
Zoro #
G015379570
UPC #
806134110147
Country of Origin
China

Dimensions

Height
16.5 in
Width
13.5 in
Length
7.5 in

Details

Material
Ceramic
Color
Aged Brass
Item
Table Lamp
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Maximum Wattage
60W
Bulb Shape
E26 Medium Base
Socket Count
2
Switch Type
Pull Chain on Socket with Plug
Designer
ZIO & SONS
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Gaia elevates the everyday table lamp, infusing modern soPhilippinesistication into any space. An oversized, antique brass dome shade steals the show, shining brilliantly against the ceramic base. Hand-crafted details like the white crackle glaze lend a wabi-sabi quality to the otherwise polished design. Functional pull chains reference the iconic banker's lamp, bringing the revered design into the future.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.