Zio & Sons X Havana 1 Light Wall Sconce 16.5 In. Polished Nickel

  • Mfr # H772101-PN

  • Zoro # G715447517


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Width
8 in
Fixture Voltage
120V
Assembled Depth
12.5 in
Shade Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H772101-PN
Zoro #
G715447517
UPC #
806134110079
Country of Origin
China

Dimensions

Height
12.5 in
Width
8 in
Assembled Depth
12.5 in
Length
16.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Polished Nickel
Watts
60W
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Designer
ZIO & SONS
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Art nouveau meets midcentury Italian, the Havana wall sconce and chandelier indulge in of-the-moment, whimsical design. Available in aged brass, old bronze, and polished nickel, Havana is engaged in shape play and features a wavy arm and glossy opal globe shade. Available in small and large chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.