Zio & Sons X Havana 5 Light Chandelier 11.75 In. Aged Brass

  • Mfr # H772805-AGB

  • Zoro # G815447509


product price:  $924.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H772805-AGB
Zoro #
G815447509
UPC #
806134110086
Country of Origin
China

Dimensions

Width
28 in
Height
7 in
Length
11.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
ZIO & SONS
Socket Count
5
Bulb Shape
E26 Medium Base

Description

Art nouveau meets midcentury Italian, the Havana wall sconce and chandelier indulge in of-the-moment, whimsical design. Available in aged brass, old bronze, and polished nickel, Havana is engaged in shape play and features a wavy arm and glossy opal globe shade. Available in small and large chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.