Zio & Sons X Helena 1 Light Table Lamp 20.5 In. Aged Brass/Ceramic Matte White Speck

  • Mfr # HL775201-AGB/CWK

  • Zoro # G215379585


product price:  $436.00
/ea
Free Shipping & Returns

Key Features

Height
25 in
Width
17 in
Material
Ceramic
Color
Aged Brass/Ceramic Matte White Speck
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL775201-AGB/CWK
Zoro #
G215379585
UPC #
806134110123
Country of Origin
China

Dimensions

Height
25 in
Width
17 in
Length
20.5 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Matte White Speck
Item
Table Lamp
Voltage
120V
Bulbs Included
N
Maximum Wattage
60W
Includes
Fixture, Hardware
Switch Type
ON/OFF SWITCH ON SOCKET
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
ZIO & SONS
Battery Included
No
Socket Count
1

Description

Helena ushers in an era of 'new neutrals'. From the pear-like silhouette to the classic tapered shade, Helena masters simplistic beauty while maintaining a certain design edge. The matte white ceramic form features the faintest black speckle, adding organic texture to the piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.