Zio & Sons X Hillary 1 Light Pendant 36 In. Aged Brass

  • Mfr # H771701S-AGB

  • Zoro # G115447124


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
15.5 in
Length
36 in
Width
9 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H771701S-AGB
Zoro #
G115447124
UPC #
806134110031
Country of Origin
China

Dimensions

Height
15.5 in
Length
36 in
Width
9 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
60W
Material
Steel
Includes
Fixture, Hardware
Designer
ZIO & SONS
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Hillary captures the cottage charm captivating the design world. The single light pendant, available in aged brass and old bronze features a fluted glass shade dangling elegantly from the chain. Stunning on its own, this antique darling proves better in pairs, layered in multiples over a kitchen island or dining scene. Also available in a smaller size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.