Zio & Sons X Hillary 1 Light Pendant 5 In. Aged Brass

  • Mfr # H771701L-AGB

  • Zoro # G115447094


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
14.75 in
Length
5 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H771701L-AGB
Zoro #
G115447094
UPC #
806134110017
Country of Origin
China

Dimensions

Height
14.75 in
Length
5 in
Width
14 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Battery Included
No
Designer
ZIO & SONS
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Hillary captures the cottage charm captivating the design world. The single light pendant, available in aged brass and old bronze features a fluted glass shade dangling elegantly from the chain. Stunning on its own, this antique darling proves better in pairs, layered in multiples over a kitchen island or dining scene. Also available in a smaller size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.