Zoro Homepage

Zio & Sons X Hillary 1 Light Pendant 5 In. Old Bronze

  • Mfr # H771701L-OB

  • Zoro # G515447229


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
14.75 in
Length
5 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H771701L-OB
Zoro #
G515447229
UPC #
806134110024
Country of Origin
China

Dimensions

Height
14.75 in
Length
5 in
Width
14 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
60W
Material
Steel
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
ZIO & SONS

Description

Hillary captures the cottage charm captivating the design world. The single light pendant, available in aged brass and old bronze features a fluted glass shade dangling elegantly from the chain. Stunning on its own, this antique darling proves better in pairs, layered in multiples over a kitchen island or dining scene. Also available in a smaller size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.