Zio & Sons X Nori 1 Light Pendant 11 In. Aged Brass/Soft Cream

  • Mfr # H773701L-AGB/SCR

  • Zoro # G915447317


product price:  $726.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Soft Cream
Height
16.5 in
Length
11 in
Width
17 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H773701L-AGB/SCR
Zoro #
G915447317
UPC #
806134110109
Country of Origin
China

Dimensions

Height
16.5 in
Length
11 in
Width
17 in

Details

Color
Aged Brass/Soft Cream
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Material
Steel
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
ZIO & SONS
Product Care
Clean with soft, damp cloth

Description

Tastefully revived for the modern home, the Nori Pendant blends vintage appeal with contemporary details beautifully. An intricate aged brass link chain holds a lantern-style frame, featuring sleek perforations at the base. The wide brim shade leads to more brass detailing and a clear glass dome. Also available in a smaller size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.