Zio & Sons X Nori 1 Light Pendant 18.25 In. Aged Brass/Soft Cream

  • Mfr # H773701S-AGB/SCR

  • Zoro # G615447396


product price:  $504.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Soft Cream
Height
12.75 in
Length
18.25 in
Width
13 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H773701S-AGB/SCR
Zoro #
G615447396
UPC #
806134110116
Country of Origin
China

Dimensions

Height
12.75 in
Length
18.25 in
Width
13 in

Details

Color
Aged Brass/Soft Cream
Voltage
120V
Item
Pendant
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
ZIO & SONS
Bulb Shape
E26 Medium Base

Description

Tastefully revived for the modern home, the Nori Pendant blends vintage appeal with contemporary details beautifully. An intricate aged brass link chain holds a lantern-style frame, featuring sleek perforations at the base. The wide brim shade leads to more brass detailing and a clear glass dome. Also available in a smaller size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.