Zio & Sons X Thea 1 Light Table Lamp 9 In. Aged Brass

  • Mfr # HL776201-AGB

  • Zoro # G115379586


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Height
22.75 in
Width
16.25 in
Material
Glass
Color
Aged Brass
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL776201-AGB
Zoro #
G115379586
UPC #
806134110130
Country of Origin
China

Dimensions

Height
22.75 in
Width
16.25 in
Length
9 in

Details

Material
Glass
Color
Aged Brass
Item
Table Lamp
Bulbs Included
N
Maximum Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Switch Type
ON/OFF SWITCH ON SOCKET
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
ZIO & SONS
Product Care
Clean with soft, damp cloth

Description

Thea's beauty lies in her unique luster finish, expertly crafted to enhance the organic form. The table lamp emanates warmth, featuring a plated champagne amber glass that quietly glistens. French-wired for added flair, the wire extends directly from the socket. Topped with a linen drum shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.