Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zoe 1 Light Table Lamp 25 In. Aged Brass Ceramic Gold

  • Mfr # HL617201B-AGB/CGD

  • Zoro # G215379448


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Width
12.5 in
Material
Steel
Color
Aged Brass Ceramic Gold
Voltage
120V
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL617201B-AGB/CGD
Zoro #
G215379448
UPC #
806134068554
Country of Origin
China

Dimensions

Height
25 in
Width
12.5 in
Length
7 in

Details

Material
Steel
Color
Aged Brass Ceramic Gold
Item
Table Lamp
Voltage
120V
Bulbs Included
N
Maximum Wattage
75W
Includes
Fixture, Hardware
Socket Count
1
Designer
Mitzi
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Switch Type
ON/OFF SWITCH ON SOCKET

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.