Zoro Homepage

Zoe Feldman X Anne 2 Light Flush Mount 8.5 In. Aged Brass

  • Mfr # H966502-AGB

  • Zoro # G415448128


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Width
15 in
Voltage
120V
Height
7.75 in
Watts
8W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H966502-AGB
Zoro #
G415448128
UPC #
806134931438
Country of Origin
China

Dimensions

Length
8.5 in
Width
15 in
Height
7.75 in

Details

Voltage
120V
Watts
8W
Item
Flush Mount
Bulb Included
N
Body Material
Steel
Includes
Fixture, Hardware
Color
Aged Brass
Designer
Zoe Feldman
Socket Count
2
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Recalling Art Deco designs, this decorative flush mount features a large Opal Shiny Glass shade with fluted edges. The metalwork is finished in timeless Aged Brass, adding a luxurious note. Anne provides warm illumination to a living room, bedroom, or office space. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.