Zoe Feldman X Aston 5 Light Chandelier 12 In. Aged Brass/Slate Blue

  • Mfr # H886805-AGB/SBL

  • Zoro # G615452628


product price:  $924.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Includes
Fixture, Hardware
Width
39 in
Material
Steel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H886805-AGB/SBL
Zoro #
G615452628
UPC #
806134931230
Country of Origin
China

Dimensions

Width
39 in
Height
14.75 in
Length
12 in

Details

Item
Chandelier
Fixture Wattage
8W
Includes
Fixture, Hardware
Material
Steel
Voltage
120V
Bulb Included
N
Color
Aged Brass/Slate Blue
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
5
Designer
Zoe Feldman

Description

A modern statement piece in stylish Slate Blue, Aston features thick pillow-shaped shades made of Opal Shiny Glass balanced on a softly geometric frame. Sleek lines, right angles, and warm Aged Brass accents contribute to the striking stature of this fixture. Available as a sconce, 3-light and a 5-light chandelier, Aston fills any space with a warm glow. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.