Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zoe Feldman X Batya 1 Light Flush Mount 7.5 In. Aged Brass/Slate Blue

  • Mfr # H890501S-AGB/SBL

  • Zoro # G515452711


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Length
5.75 in
Width
6.25 in
Voltage
120V
Watts
15W
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H890501S-AGB/SBL
Zoro #
G515452711
UPC #
806134931315
Country of Origin
China

Dimensions

Length
5.75 in
Width
6.25 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Body Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass/Slate Blue
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Zoe Feldman
Socket Count
1
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Marrying minimalist design principles and a sense of playfulness, Batya focuses on color blocking to strike a pleasing balance. A companion to Corinne, this lamp features soft Bordeaux and Peignoir hues that add a dose of subtle color. Batya is also available as a flush mount in two sizes with a cool Slate Blue shade. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.