Zoe Feldman X Batya 1 Light Flush Mount 8.75 In. Aged Brass/Slate Blue

  • Mfr # H890501L-AGB/SBL

  • Zoro # G315452683


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Width
13 in
Voltage
120V
Watts
25W
Bulb Included
N
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H890501L-AGB/SBL
Zoro #
G315452683
UPC #
806134931292
Country of Origin
China

Dimensions

Length
5.75 in
Width
13 in

Details

Voltage
120V
Watts
25W
Item
Flush Mount
Bulb Included
N
Body Material
Steel
Color
Aged Brass/Slate Blue
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Zoe Feldman
Battery Included
No
Socket Count
1

Description

Marrying minimalist design principles and a sense of playfulness, Batya focuses on color blocking to strike a pleasing balance. A companion to Corinne, this lamp features soft Bordeaux and Peignoir hues that add a dose of subtle color. Batya is also available as a flush mount in two sizes with a cool Slate Blue shade. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.