Zoro Homepage

Zoe Feldman X Cece 3 Light Lantern 50 In. Aged Brass

  • Mfr # H892703-AGB

  • Zoro # G215452639


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
14.25 in
Length
50 in
Width
11 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H892703-AGB
Zoro #
G215452639
UPC #
806134931377
Country of Origin
China

Dimensions

Height
14.25 in
Length
50 in
Width
11 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Watts
8W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Socket Count
3
Product Care
Clean with soft, damp cloth
Designer
Zoe Feldman
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes

Description

This floral-inspired lantern will flood your living spaces with soft, ambient light. This fixture provides a radiant glow that shines through the champagne glass of the large, delicately scalloped shade. Coordinating in tone with the glass, the Aged Brass rod adds a clean point of contrast to the softness of the shade. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.