Zoe Feldman X Corinne 1 Light Table Lamp 11 In. Aged Brass/Ceramic Peignoir Crackle

  • Mfr # HL889201-AGB/CPC

  • Zoro # G715379559


product price:  $336.00
/ea
Free Shipping & Returns

Key Features

Height
22.75 in
Width
12 in
Material
Ceramic
Color
Aged Brass/Ceramic Peignoir Crackle
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL889201-AGB/CPC
Zoro #
G715379559
UPC #
806134931551
Country of Origin
China

Dimensions

Height
22.75 in
Width
12 in
Length
11 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Peignoir Crackle
Item
Table Lamp
Maximum Wattage
15W
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Designer
Zoe Feldman
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1

Description

In a petite size, this playful, pillowy table lamp makes a charming statement with its stacked ceramic forms. The crackled nature of the finish and soft, blush-toned Peignoir hue create a sense of movement that draws the eye. A tall linen shade adds an unexpected sense of verticality, enhancing the whimsical feel of Corinne. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.