Zoe Feldman X Davida 1 Light Pendant 6 In. Aged Brass

  • Mfr # H894701S-AGB

  • Zoro # G115452548


product price: $646.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
13.75 in
Length
6 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H894701S-AGB
Zoro #
G115452548
UPC #
806134931414
Country of Origin
China

Dimensions

Height
13.75 in
Length
6 in
Width
20 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
15W
Material
Steel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Designer
Zoe Feldman
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1

Description

The Davida pendant takes a heritage silhouette and gives it an update with contemporary materiality. Woven from Natural Rattan, the shade and canopy bring an earthy, yet soPhilippinesisticated feel to a space. The unique metalwork details are finished in a timeless Aged Brass finish. Part of our Zoe Feldman collection, Davida is available in two sizes.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.