Zoe Feldman X Georgann 1 Light Floor Lamp 21.75 In. Aged Brass/Soft Studio Green

  • Mfr # HL891401-AGB/SSG

  • Zoro # G015379587


product price:  $646.00
/ea
Free Shipping & Returns

Key Features

Height
52 in
Length
21.75 in
Material
Steel
Width
11 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL891401-AGB/SSG
Zoro #
G015379587
UPC #
806134931599
Country of Origin
China

Dimensions

Height
52 in
Length
21.75 in
Width
11 in

Details

Material
Steel
Item
Floor Lamp
Watts
15W
Product Care
Clean with soft, damp cloth
Color
Aged Brass/Soft Studio Green
Voltage
120V
Designer
Zoe Feldman
Bulb Included
N
Socket Count
1
Slope Ceiling Compatable
Yes
Includes
Fixture, Hardware
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Leaning into traditional aesthetics, Georgann features clean lines and tapered shades with gently curved arms. Both its sconce and linear forms come with a Soft White and Aged Brass finish, providing a sense of classic beauty that melds with existing decor. As a floor lamp, it is finished in a Studio Green hue that adds a fresh dose of color to any room. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.