Zoe Feldman X Georgann 1 Light Wall Sconce 24.5 In. Aged Brass/Soft White

  • Mfr # H891101-AGB/SWH

  • Zoro # G315452614


product price:  $294.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Width
7 in
Fixture Voltage
120V
Shade Color
Aged Brass/Soft White
Assembled Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H891101-AGB/SWH
Zoro #
G315452614
UPC #
806134931339
Country of Origin
China

Dimensions

Height
15.5 in
Width
7 in
Assembled Depth
12 in
Length
24.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass/Soft White
Lamp Included
N
Watts
15W
Body Material
Steel
Includes
Fixture, Hardware
Designer
Zoe Feldman
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Leaning into traditional aesthetics, Georgann features clean lines and tapered shades with gently curved arms. Both its sconce and linear forms come with a Soft White and Aged Brass finish, providing a sense of classic beauty that melds with existing decor. As a floor lamp, it is finished in a Studio Green hue that adds a fresh dose of color to any room. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.