Zoe Feldman X Georgann 2 Light Linear 48 In. Aged Brass/Soft White

  • Mfr # H891902-AGB/SWH

  • Zoro # G315452560


product price: $836.00
/ea
Free Shipping & Returns

Key Features

Length
48 in
Width
9 in
Height
16 in
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H891902-AGB/SWH
Zoro #
G315452560
UPC #
806134931353
Country of Origin
China

Dimensions

Length
48 in
Width
9 in
Height
16 in

Details

Item
Linear
Includes
Fixture, Hardware
Bulb Included
N
Watts
15W
Voltage
120V
Material
Steel
Designer
Zoe Feldman
Color
Aged Brass/Soft White
Product Care
Clean with soft, damp cloth
Socket Count
2
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Leaning into traditional aesthetics, Georgann features clean lines and tapered shades with gently curved arms. Both its sconce and linear forms come with a Soft White and Aged Brass finish, providing a sense of classic beauty that melds with existing decor. As a floor lamp, it is finished in a Studio Green hue that adds a fresh dose of color to any room. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.