Zoe Feldman X Jojo 1 Light Wall Sconce 42.5 In. Aged Brass/Soft White

  • Mfr # H885101-AGB/SWH

  • Zoro # G715452757


product price:  $280.00
/ea
Free Shipping & Returns

Key Features

Height
18.75 in
Width
7.75 in
Fixture Voltage
120V
Body Material
Steel
Shade Color
Aged Brass/Soft White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H885101-AGB/SWH
Zoro #
G715452757
UPC #
806134931155
Country of Origin
China

Dimensions

Height
18.75 in
Width
7.75 in
Length
42.5 in
Assembled Depth
8.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Shade Color
Aged Brass/Soft White
Lamp Included
N
Watts
15W
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
Zoe Feldman

Description

Influenced by midcentury design, Jojo features a dome-shaped shade with decorative perforations that allow light to escape. Both the pendant and sconce come in a Soft White finish while the lamp is available in Studio Green as an eye-catching accent piece. The pendant features 2 lights within its bowl, optimizing illumination. All variations are elegantly accented in Aged Brass. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.