Zoe Feldman X Jojo 2 Light Pendant 20 In. Aged Brass/Soft White

  • Mfr # H885702-AGB/SWH

  • Zoro # G615452734


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Soft White
Height
17.75 in
Length
20 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H885702-AGB/SWH
Zoro #
G615452734
UPC #
806134931179
Country of Origin
China

Dimensions

Height
17.75 in
Length
20 in
Width
15 in

Details

Color
Aged Brass/Soft White
Voltage
120V
Item
Pendant
Watts
8W
Includes
Fixture, Hardware
Lamp Included
N
Material
Steel
Designer
Zoe Feldman
Battery Included
No
Socket Count
2
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base

Description

Influenced by midcentury design, Jojo features a dome-shaped shade with decorative perforations that allow light to escape. Both the pendant and sconce come in a Soft White finish while the lamp is available in Studio Green as an eye-catching accent piece. The pendant features 2 lights within its bowl, optimizing illumination. All variations are elegantly accented in Aged Brass. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.