Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zoe Feldman X Jojo 2 Light Table Lamp 3.5 In. Aged Brass/Soft Studio Green

  • Mfr # HL885202-AGB/SSG

  • Zoro # G415379583


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Height
25 in
Width
15 in
Material
Steel
Color
Aged Brass/Soft Studio Green
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL885202-AGB/SSG
Zoro #
G415379583
UPC #
806134931513
Country of Origin
China

Dimensions

Height
25 in
Width
15 in
Length
3.5 in

Details

Material
Steel
Color
Aged Brass/Soft Studio Green
Item
Table Lamp
Voltage
120V
Maximum Wattage
15W
Includes
Fixture, Hardware
Bulbs Included
N
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
2
Slope Ceiling Compatable
Yes
Designer
Zoe Feldman

Description

Influenced by midcentury design, Jojo features a dome-shaped shade with decorative perforations that allow light to escape. Both the pendant and sconce come in a Soft White finish while the lamp is available in Studio Green as an eye-catching accent piece. The pendant features 2 lights within its bowl, optimizing illumination. All variations are elegantly accented in Aged Brass. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.