Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zoe Feldman X Sia 2 Light Wall Sconce 18 In. Slate Blue

  • Mfr # H883102-SBL

  • Zoro # G915452885


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
26.5 in
Width
6.5 in
Fixture Voltage
120V
Shade Color
Slate Blue
Assembled Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H883102-SBL
Zoro #
G915452885
UPC #
806134926625
Country of Origin
China

Dimensions

Height
26.5 in
Width
6.5 in
Assembled Depth
7 in
Length
18 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Slate Blue
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Watts
8W
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
2
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Zoe Feldman

Description

Inspired by a mobile, Sia nods to designs of the 1950s and 60s with its symmetry and bold style. Available as a chandelier or wall sconce, it contrasts the hard and soft elements of bold lines and large Clear Glass orbs. Finished in a cool Slate Blue with an Aged Brass rod, this fixture adds a pop of light and color to kitchens, dining areas, and other living spaces. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.