Zoe Feldman X Sia 5 Light Chandelier 13 In. Aged Brass/Slate Blue

  • Mfr # H883805-AGB/SBL

  • Zoro # G915452878


product price:  $924.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Width
43.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H883805-AGB/SBL
Zoro #
G915452878
UPC #
806134931056
Country of Origin
China

Dimensions

Width
43.25 in
Height
21 in
Length
13 in

Details

Item
Chandelier
Fixture Wattage
8W
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Color
Aged Brass/Slate Blue
Voltage
120V
Battery Included
No
Designer
Zoe Feldman
Socket Count
5
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Inspired by a mobile, Sia nods to designs of the 1950s and 60s with its symmetry and bold style. Available as a chandelier or wall sconce, it contrasts the hard and soft elements of bold lines and large Clear Glass orbs. Finished in a cool Slate Blue with an Aged Brass rod, this fixture adds a pop of light and color to kitchens, dining areas, and other living spaces. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.