Zoe Feldman X Tenley 1 Light Table Lamp 12 In. Aged Brass/Ceramic Inchyra Blue

  • Mfr # HL887201-AGB/CYB

  • Zoro # G815379558


product price:  $392.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Width
16.5 in
Material
Ceramic
Color
Aged Brass/Ceramic Inchyra Blue
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL887201-AGB/CYB
Zoro #
G815379558
UPC #
806134931537
Country of Origin
China

Dimensions

Height
26 in
Width
16.5 in
Length
12 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Inchyra Blue
Item
Table Lamp
Voltage
120V
Maximum Wattage
15W
Bulbs Included
N
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Zoe Feldman

Description

This tranquil table lamp has an artisanal feel with delicate tonal variations in the Inchyra blue hand painted glaze finish. The lamp's gentle taper, accentuated by two prominent ridges, plays with a traditional shape to create an eye-catching statement piece. Complemented by a warm Aged Brass hardware, Tenley brings a fresh pop of color to a living room, bedroom, or study. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.