Zoro Homepage

Zoe Feldman X Yael 2 Light Linear 45 In. Textured White

  • Mfr # H888902-TWH

  • Zoro # G815452534


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Length
45 in
Width
13.5 in
Height
11.5 in
Includes
Fixture, Hardware
Watts
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H888902-TWH
Zoro #
G815452534
UPC #
806134931278
Country of Origin
China

Dimensions

Length
45 in
Width
13.5 in
Height
11.5 in

Details

Item
Linear
Includes
Fixture, Hardware
Watts
25W
Voltage
120V
Bulb Included
N
Designer
Zoe Feldman
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Material
Steel
Socket Count
2
Product Care
Clean with soft, damp cloth
Color
Textured White
Battery Included
No

Description

Graceful gooseneck arms curve like stems in support of the beautiful botanical forms of Yael. Each large dome shade features a scalloped edge. Small decorative sPhilippineseres adorn the fixture like beads, complementing the sculptural linework of this family. Available as a sconce or a linear design, Yael makes a soft, fresh statement with its Textured White finish. Part of our Zoe Feldman collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.