Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zoella 3 Light Pendant 16 In. Aged Brass

  • Mfr # H810703-AGB

  • Zoro # G015450224


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
12.5 in
Length
16 in
Width
15.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H810703-AGB
Zoro #
G015450224
UPC #
806134904692
Country of Origin
China

Dimensions

Height
12.5 in
Length
16 in
Width
15.75 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Material
Steel
Watts
8W
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
3
Designer
Mitzi
Bulb Shape
E12 Candelabra Base

Description

An elegant reimagining of the classic drum shade silhouette, this dazzling chandelier features discs of clear cast glass, each with an opaque Blonchino at the center, layered around a three-tiered Aged Brass ring framework. The glass discs have a metal accent in the middle and vary in size, creating visual interest and a lighting effect that feels simultaneously glamorous and warm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.