Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zora 3 Light Bath And Vanity 10 In. Aged Brass

  • Mfr # H797303-AGB

  • Zoro # G615450501


product price: $444.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
20 in
Length
10 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H797303-AGB
Zoro #
G615450501
UPC #
806134904838
Country of Origin
China

Dimensions

Height
20 in
Length
10 in
Width
4.75 in
Depth
5.75 in

Details

Color
Aged Brass
Item
Bath and Vanity
Voltage
120V
Number of Lights
3
Bulb Included
N
Housing Material
Marble
Includes
Fixture, Hardware
Watts
15W
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
3
Product Care
Clean with soft, damp cloth
Designer
Mitzi

Description

Glass globes are backed in Aged Brass then displayed on a piece of Soft Thassos white marble and mounted to a similarly shaped piece of Aged Brass creating a gorgeous layering effect. The marble has very little veining or variation, and the streamlined racetrack silhouette gives the design a jewelry-like quality. The three-light sconce can be mounted horizontally or vertically making it ideal for the bath or powder room.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.