Zoro Homepage

Aeration Tubing, ID 3/8 In, 100 Ft

  • Mfr # 3/8" Sinking Hose

  • Zoro # G1476736


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
3/8 in
Material
PVC
Features
Self Sinking
Application
Aeration
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8" Sinking Hose
Zoro #
G1476736
UPC #
845738002779
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Length
100 ft
Wall Thickness
0.375 in
Outside Dia.
3/4 in
Overall Length
100 ft
Inside Diameter
3/8 in
Outside Diameter
3/4 in

Details

Item
Tubing
Material
PVC
Features
Self Sinking
Application
Aeration
Color
Black
Hardness
Shore A 78
Material of Construction
PVC
Temp. Range
0 to 125 Deg F
Max. Pressure (PSI)
50
System of Measurement
Inch
Self Sinking
Yes
Maximum Operating Pressure
50 psi

Description

Tubing, Application Aeration, Color Black, Hardness Shore A 78, Inside Diameter 3/8 in, Material PVC, Maximum Operating Pressure 50 psi, Outside Diameter 3/4 in, Overall Length 100 ft, Self Sinking Yes, Standards -, System of Measurement Inch, Wall Thickness 0.375 in, Features Self Sinking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.