Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mixair Small Ballast, 6L x 6W x 4H Ballast - Small

Small Ballast, 6L x 6W x 4H (Discontinued)

  • Mfr # Ballast - Small
  • Zoro # G0881727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Ballast - Small
Zoro #
G0881727
UPC #
845738002830
Country of Origin
Unknown

Dimensions

Height (In.)
4
Length (In.)
6
Width (In.)
6

Details

Item
Small Ballast
For Use With
4JPK1, 4JPK2, Diffuser
Type
Small
Material of Construction
PVC

Description

Small Ballast, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.