
Ramen Fury
Mfr # RA01EN
Zoro # G315810544
product price: $11.99
/eaKey Features
Depth
4.9 in
Length
5.8 in
Color
Red
Material
Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA01EN
Zoro #
G315810544
UPC #
841333106973
Country of Origin
China
Dimensions
Depth
4.9 in
Length
5.8 in
Details
Color
Red
Material
Cardboard
Description
The use-your-noodle card game!Rush to prepare and slurp up delicious bowls of ramen filled with tasty ingredients. Collect combos of cards to score for different recipes while adding garnishes to boost your points. At the same time, watch out as other players throw spicy chili peppers your way or swipe foods right from your bowls. It's 'take that' fun that will have you calling for takeout!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.