
All in one DJ Controller w/Built-In Audio Interface & CROSS DJ software Full Version USB
Mfr # PMV000370
Zoro # G416309183
product price: $448.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMV000370
Zoro #
G416309183
UPC #
-
Country of Origin
China
Description
MixVibes U-MIX CONTROL PRO is a DJ package including CROSS DJ software & an external MIDI DJ controller w/an internal sound interface. This is the perfect package for DJs seeking a compact, professional DJ solution, which makes no compromise on the design & quality.CONTROLLER FEATURES- USB DJ MIDI controller- Layout & features optimized to match w/MixVibes CROSS software range- Integrated 4-channel audio interface 2 stereo inputs/ 2 stereo outputs- OUTPUTS: 2 x stereo RCA outputs for connection to loudspeakers, hi-fi or to a mixer 2x headphones jack output connections 6.35 mm & 3.5 mm for direct monitoring- INPUTS: 2 x stereo RCA inputs with phono pre-amplification to connect turntables, CD or MP3 players 6.35 mm microphone jack input w/automatic talk-over function- Altogether 133 MIDI controls: 27 buttons, 5 faders, 5 rotary potentiometers, 6 push-rotary potentiometers, 5 push encoders, 2 jog wheels- Shift key for alternate functions on all controls- Touch-sensitive jog wheels for precise scratch- Light feedback of all controls- Cross fader curve adjustment- Low latency ASIO driver Support- USB bus powered- Anti-theft device: Kensington safety slot- MAC & PC compatibleCROSS DJ - SOFTWARE FEATURES- Full DJ software license & free updates- Hands-on control of most software features w/the U-MIX CONTROL PRO- Integrated 2-channel mixer w/3-Band EQ & frequency kills- iTunes integration & smart media management- 3 audio effects per deck to customize your music- 6 locators per deck- Automatic beat synchronization- Automatic on-beat loops- On-beat smart seek & loop jump- Up to +/-100% pitch range- Master Tempo to change your songs speed while keeping the original tonal key- Line input for MP3 players etc.- Mix recording- ASIO & Core Audio compatible- MIDI assignments & Keyboard shortcuts customization- Compatible audio formats: AIFF, WAV, MP3, FLAC, OGG & AAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.