
Kitchen Shears
Mfr # 1008849
Zoro # G422729807
product price: $61.99
/eaKey Features
Height
0.67 in
Width
4 in
Blade Material
Stainless Steel
Overall Length
11 in
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008849
Zoro #
G422729807
UPC #
035886316341
Country of Origin
Japan
Dimensions
Height
0.67 in
Width
4 in
Overall Length
11 in
Details
Blade Material
Stainless Steel
Color
Matte Black
Description
Versatile and Durable Kitchen Tool Efficiently cuts everything from herbs to packaging. Precisely sharpened Stainless Steel Blades, Achieves long lasting sharpness and smooth cutting accuracy. Blades are micro-serrated for improved cutting efficiency. Includes integrated bone breaker feature. Distinctive D-shaped ABS handles designed for perfect comfort and style. Features convenient screw cap and bottle cap opener. Hand washing recommended. Made In Japan. Versatile and Durable Kitchen Tool Efficiently cuts everything from herbs to packaging. Precisely sharpened Stainless Steel Blades, Achieves long lasting sharpness and smooth cutting accuracy. Blades are micro-serrated for improved cutting efficiency. Includes integrated bone breaker feature. Distinctive D-shaped ABS handles designed for perfect comfort and style. Features convenient screw cap and bottle cap opener. Hand washing recommended. Made In Japan.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.