Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

57 in. Two-Piece Hardwood Cue, Blue

  • Mfr # P1862BL

  • Zoro # G713313913


product price: $26.79
/ea

Key Features

Width
1.3 in
Color
Blue
Length
57.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1862BL
Zoro #
G713313913
UPC #
754806230290
Country of Origin
China

Dimensions

Width
1.3 in
Length
57.5 in

Details

Color
Blue

Description

The Mizerak 57'' Recreational Cue features a 2-piece cue constructed from durable hardwood, a 12mm ferrule and leather tip and a painted and textured handle for a strong, comfortable grip. This cue is perfect for billiards players of any experience and skill level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.