Zoro Homepage

58 in. Composite Matte Black Cue

  • Mfr # P1880

  • Zoro # G413313947


product price: $54.89
/ea

Key Features

Color
Black
Width
1.2 in
Length
58.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1880
Zoro #
G413313947
UPC #
754806230337
Country of Origin
China

Dimensions

Width
1.2 in
Length
58.7 in

Details

Color
Black

Description

The Mizerak 58'' Composite Matte Black Cue is the best value at the most reasonable price point. It features a 13mm fiber ferrule with leather tip, aluminum joint and has a smooth matte black finish. With our Straight Line Composite Technology, you will never have to worry about this cue warping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.