
58 in. Deluxe Carbon Composite Cue, Blue
Mfr # P1882B
Zoro # G513313878
product price: $70.55
/eaKey Features
Width
1.3 in
Length
58.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1882B
Zoro #
G513313878
UPC #
754806230627
Country of Origin
China
Dimensions
Width
1.3 in
Length
58.5 in
Details
Color
Black
Description
The Mizerak 58'' Deluxe Carbon Composite Cue is a stylish and durable asset to any billiards set. It features a 13mm carbon/fiber ferrule with leather tip, 25mm stainless steel joint and custom rubber bumper. And, with our Straight Line Composite Technology, you will never have to worry about this cue warping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.