Zoro Homepage

58 in. Deluxe Composite Neon Fade Cue, Blue

  • Mfr # P1881B

  • Zoro # G413313893


product price: $60.29
/ea

Key Features

Length
58.5 in
Width
1.3 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1881B
Zoro #
G413313893
UPC #
754806230351
Country of Origin
China

Dimensions

Length
58.5 in
Width
1.3 in

Details

Color
Blue

Description

The Mizerak 58'' Deluxe Composite Neon Fade Cue is a stylish and durable asset to any billiards set. It features a 13mm fiber ferrule with leather tip, 25mm stainless steel joint, microtac grip and custom rubber bumper. And, with our Straight Line Composite Technology, you will never have to worry about this cue warping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.