Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58 in. Deluxe Composite Neon Fade Cue, Red

  • Mfr # P1881R

  • Zoro # G213313871


product price: $63.19
/ea

Key Features

Width
1.3 in
Color
Red
Length
58.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1881R
Zoro #
G213313871
UPC #
754806230368
Country of Origin
China

Dimensions

Width
1.3 in
Length
58.5 in

Details

Color
Red

Description

The Mizerak 58'' Deluxe Composite Neon Fade Cue is a stylish and durable asset to any billiards set. It features a 13mm fiber ferrule with leather tip, 25mm stainless steel joint, microtac grip and custom rubber bumper. And, with our Straight Line Composite Technology, you will never have to worry about this cue warping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.