Zoro Homepage

58 in. Premium Carbon Composite 3D Grip Cue, Black

  • Mfr # P1883B

  • Zoro # G313313870


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
1.3 in
Length
58.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1883B
Zoro #
G313313870
UPC #
754806230658
Country of Origin
China

Dimensions

Width
1.3 in
Length
58.5 in

Details

Color
Black

Description

The Mizerak Premium Carbon Composite 3D Grip Cue is a 58'' 2-Piece graphite cue. It features Straight Line Composite Technology to prevent warping, a 13mm carbon/fiber ferrule with an 8-layer leather tip, 25mm stainless steel joint with Turbo Lock Technology and a 3D sport texture grip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.